References
SKF:SYJ 514
Rubix:266A6357
Manufacturer :27340
EAN:7316570905205

Product details : SKF SYJ 514 PILLOW BLOCK HOUSING
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 4423,9 g |
|---|---|
| Inner diameter | 125 mm |
| Material | cast iron |
| Height | 155.5 mm |
| Width | 72 mm |
| Shaft Height | 79.4 mm |
| Fixation centre-to-centre distance | 210 mm |
Show UNSPSC/ECL@SS
£ 111.45 excl. VAT
/ Each
£ 133.74 incl. VAT
- Delivery usually within ( 3 ) days
