Housing for insert bearings
Inner diameter | 80 mm |
---|
Logistic Weight | 276 g |
---|---|
Inner diameter | 80 mm |
Height | 99.5 mm |
Length | 176 mm |
Width | 48 mm |
Shaft Height | 19 mm |
Material | composite |
Fixation centre-to-centre distance | 143 mm |
Usually arrives within 14 working days