References
SKF:SYF 510
Rubix:202A4416
Manufacturer :27330
EAN:7316570909845

Documents
Product details : SKF SYF510 BEARING HOUSING
Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 1660 g |
|---|---|
| Inner diameter | 90 mm |
| Material | grey cast iron |
| Height | 114 mm |
| Length | 135 mm |
| Outer diameter | 114 mm |
| Width | 54 mm |
| Shaft Height | 34 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Show UNSPSC/ECL@SS
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
- Delivery usually within ( 3 ) days
