SKF SYWK505Y WHITE RANGE FOODLINE HOUSED UNIT


Housing for insert bearing

References
skf:SYWK 505 Y
rubix:200A1419
manufacturer :442910
ean:7316574913305
brand logo
brand logo
Technical specifications
Inner diameter52 mm
See all Specifications

Product details : SKF SYWK505Y WHITE RANGE FOODLINE HOUSED UNIT


Pillow (plummer) block housings are designed to accommodate an insert bearing,. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.

Strengths

•Excellent corrosion resistance
Tolerant of high and low temperatures
Lightweight
Recyclable

Technical specifications


Attributes
Logistic Weight135,4 g
Inner diameter52 mm
Width32 mm
Fixation centre-to-centre distance105.5 mm
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
  • Usually arrives within 14 working days