References
SKF:SYF 509
Rubix:211A3994
Manufacturer :27329
EAN:7316570772531

Product details : SKF HOUSED BEARING UNIT SYF 509
Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Inner diameter | 85 mm |
| Material | cast iron |
| Height | 107.5 mm |
| Width | 48 mm |
| Shaft Height | 54 mm |
| Fixation centre-to-centre distance | 95.3 mm |
Show UNSPSC/ECL@SS
£ 38.41 excl. VAT
/ Each
£ 46.09 incl. VAT
- Delivery usually within ( 3 ) days
