References
SKF:SYJ 506
Rubix:102A9406
Manufacturer :27337
EAN:7316571010250

Documents
Product details : SKF HOUSED BEARING SYJ 506
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 804,8 g |
|---|---|
| Inner diameter | 62 mm |
| Material | cast iron |
| Height | 82 mm |
| Width | 42 mm |
| Shaft Height | 42.9 mm |
| Fixation centre-to-centre distance | 118 mm |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Delivery usually within ( 3 ) days
