References
SKF:SYK 506
Rubix:229A3809
Manufacturer :27364
EAN:7316571281612

Product details : SKF SYK 506 HOUSED BEARING UNIT
Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 62 mm |
| Material | composite |
| Height | 82.5 mm |
| Length | 159 mm |
| Width | 40 mm |
| Shaft Height | 42.9 mm |
| Fixation centre-to-centre distance | 121 mm |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- Delivery usually within ( 3 ) days
