SKF HOUSED BEARING UNIT SYF 505


Housing for insert bearing

References
skf:SYF 505
rubix:102A9402
manufacturer :27325
ean:7316571076119
brand logo
brand logo
Technical specifications
Inner diameter52 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYF 505


Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.

Technical specifications


Attributes
Logistic Weight362 g
Inner diameter52 mm
Height70 mm
Outer diameter52 mm
Width36 mm
Shaft Height36.5 mm
Materialcast iron
Fixation centre-to-centre distance50.8 mm
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
  • Usually arrives within 14 working days