References
SKF:SY 508 M
Rubix:102A9391
Manufacturer :27298
EAN:7316570376678

Product details : SKF HOUSED ONLY SY 508 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x175x153 mm |
|---|---|
| Logistic Weight | 1261 g |
| Inner diameter | 80 mm |
| Material | grey cast iron |
| Height | 76.3 mm |
| Outer diameter | 175 mm |
| Width | 48 mm |
| Shaft Height | 49.2 mm |
| Fixation centre-to-centre distance | 135.5 mm |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- In stock: Next day delivery
