References
SKF:SYF 506
Rubix:102A9403
Manufacturer :27326
EAN:7316570069143

Documents
Product details : SKF HOUSED BEARING UNIT SYF 506
Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 677,5 g |
|---|---|
| Inner diameter | 62 mm |
| Material | cast iron |
| Height | 82 mm |
| Outer diameter | 62 mm |
| Width | 40 mm |
| Shaft Height | 42.9 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Delivery usually within ( 3 ) days
