Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Pillow block housing for insert bearing
INA GEH62-BT 30MM HOUSING UNIT 0008885910000
INA GEH62-BT 30MM HOUSING UNIT 0008885910000
Plummer block housing
References
ina:
GEH62-BT
rubix:
229A4371
manufacturer :
0008885910000
ean:
4012802808339
Technical specifications
Inner diameter
62
mm
See all Specifications
Product details
Technical specifications
Product details : INA GEH62-BT 30MM HOUSING UNIT 0008885910000
Plummer block housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
66
x
118
x
118
mm
Logistic Weight
190
g
Inner diameter
62
mm
Outer diameter
117.5
mm
Width
66.1
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
INA BEARING HOUSING GG.ASE09
INA GG.ASE11 GGASE11 HOUSING
SKF HOUSED BEARING UNIT SYF 507
SKF BEARING HOUSING P 72
SKF SYK 504 HOUSED BEARING UNIT
SKF SYF510 BEARING HOUSING
SKF BEARING HOUSING P 47
SNR P208 HOUSING
SKF BEARING HOUSING SYJ 511
SKF HOUSED BEARING UNIT SY 509 M
SNR SPA210N HOUSING
SNR SPA205N HOUSING
SKF SYJ 505 PILLOW BLOCK HOUSING
SKF HOUSED BEARING UNIT SY 506 M
SKF HOUSED BEARING UNIT SYK 508