Plummer block housing
Inner diameter | 54 mm |
---|
Logistics dimensions (L x W x H) | 149,65x54x170 mm |
---|---|
Logistic Weight | 1460 g |
Inner diameter | 54 mm |
Height | 107 mm |
Length | 192 mm |
Outer diameter | 84.985 mm |
Width | 149.65 mm |
Material | steel |
Usually arrives within 14 working days