References
SKF:FYC 505
Rubix:229A3648
Manufacturer :6401
EAN:7316570514384

Product details : SKF FYC 505 HOUSING ONLY
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 804 g |
|---|---|
| Inner diameter | 52 mm |
| Width | 27 mm |
| Material | gray cast iron |
| Fixation centre-to-centre distance | 63.6 mm |
| Height | 115 mm |
| Outer diameter | 70 mm |
| Mounting typ | round flange (flanged) |
| Sealing | open |
| Type of bearing | insert bearing - flanged bearing housing |
Show UNSPSC/ECL@SS
£ 24.96 excl. VAT
/ Each
£ 29.95 incl. VAT
- Delivery usually within ( 3 ) days
