References
SKF:PFT 80
Rubix:103A5328
Manufacturer :PFT 80
EAN:7316570254754

Documents
Product details : SKF Y BEARING HOUSING PFT 80
Oval flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 104 mm |
| Material | pressed steel |
| Fixation centre-to-centre distance | 119 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ 5 pieces
£ 70.20 incl. VAT
- Delivery usually within ( 3 ) days
