SKF HOUSING FYWK508Y


Housing for insert bearing

References
skf:FYWK 508 Y
rubix:103A6946
manufacturer :443485
ean:07316574919772
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Width39 mm
See all Specifications

Product details : SKF HOUSING FYWK508Y


These square flanged housings for insert bearings are made of composite material and are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.

Strengths

•Chemical Resistant
Lightweight
Strong

Technical specifications


Attributes
Logistic Weight296 g
Inner diameter80 mm
Width39 mm
Fixation centre-to-centre distance101.5 mm
SeriesFYWK
Number of holes4
MaterialComposite
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
  • Usually arrives within 14 working days