References
SKF:FYK 504
Rubix:266A6376
Manufacturer :6456
EAN:7316570890440


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 30 mm |
| Material | glass fiber-reinforced polyamide 6 (composite material) |
Product details : SKF FYK 504 SQUARE FLANGED BALL BEARING UNIT
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
•Chemical Resistant
Lightweight
Strong
Lightweight
Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x86x86 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 20 mm |
| Width | 30 mm |
| Material | glass fiber-reinforced polyamide 6 (composite material) |
| Fixation centre-to-centre distance | 63.5 mm |
| Height | 86 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 3 ) days