References
SKF:PFD 52
Rubix:103A3139
EAN:7316571101293

Documents
Product details : SKF PRESSED STEEL HOUSNG PFD 52
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 18 mm |
| Material | pressed steel |
| Fixation centre-to-centre distance | 76.2 mm |
| Height | 95 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ 10 pieces
£ 69.84 incl. VAT
- Delivery usually within ( 3 ) days
