SKF PRESSED STEEL HOUSING PFD 62


Flanged Housing

References
skf:PFD 62
rubix:103A3138
manufacturer :PFD 62_NE
ean:7316570854893
brand logo
brand logo
Technical specifications
Inner diameter62 mm
Width19 mm
See all Specifications

Product details : SKF PRESSED STEEL HOUSING PFD 62


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Technical specifications


Attributes
Inner diameter62 mm
Width19 mm
Height112 mm
SeriesPFD
Diameter of fixation holes10 mm
Number of holes3
Outer diameter62 mm
MaterialPressed Steel
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
  • Usually arrives within 14 working days