SKF HOUSING ONLY FYC 508


Housing for insert bearings

References
skf:FYC 508
rubix:103A5330
manufacturer :6404
ean:7316570259766
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Width145 mm
See all Specifications

Product details : SKF HOUSING ONLY FYC 508


These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight1309 g
Inner diameter80 mm
Width145 mm
Fixation centre-to-centre distance84.9 mm
Height35.5 mm
SeriesFYC
MaterialCast iron
Show UNSPSC/ECL@SS
£ 29.97 excl. VAT
/ Each
£ 35.96 incl. VAT
  • Usually arrives within 14 working days