Flanged housing for insert bearings
Inner diameter | 47 mm |
---|---|
Width | 29.5 mm |
Logistic Weight | 285,2 g |
---|---|
Inner diameter | 47 mm |
Width | 29.5 mm |
Fixation centre-to-centre distance | 90 mm |
Height | 112 mm |
Length | 60.5 mm |
Series | fytb |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 60.5 mm |
Material | cast iron |
Usually arrives within 14 working days