Flanged Housing
Inner diameter | 35 mm |
---|---|
Width | 20 mm |
Inner diameter | 35 mm |
---|---|
Width | 20 mm |
Fixation centre-to-centre distance | 100 mm |
Height | 122 mm |
Length | 122 mm |
Series | PFD |
Diameter of fixation holes | 10 mm |
Number of holes | 3 |
Outer diameter | 72 mm |
Material | Pressed steel |
In stock: Next day delivery