References
SKF:FY 503 M
Rubix:103A5140
Manufacturer :6368
EAN:7316570665079

Product details : SKF HOUSING ONLY FY 503 M
These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 26 mm |
| Material | steel |
| Outer diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days
