Housing for Insert Bearings
Inner diameter | 72 mm |
---|---|
Width | 96 mm |
Logistic Weight | 525 g |
---|---|
Inner diameter | 72 mm |
Width | 96 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 34.5 mm |
Length | 156 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Outer diameter | 126 mm |
Usually arrives within 14 working days