References
INA:FLAN80-MSB-FA125
Rubix:244A4197
Manufacturer :0008627110000
EAN:4012802797374

Product details : INA FLAN80-MSB-FA125 0008627110000 FLANGED HOUSING
Flanged bearing
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 79.95 mm |
| Width | 147.5 mm |
| Material | steel |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Delivery usually within ( 7 ) days
