Housing locating washer
Inner diameter | 62 mm |
---|---|
Outer diameter | 85 mm |
Width | 4.75 mm |
Logistics dimensions (L x W x H) | 5x85x85 mm |
---|---|
Logistic Weight | 92 g |
Inner diameter | 62 mm |
Outer diameter | 85 mm |
Width | 4.75 mm |
Series | GS811 |
Usually arrives within 14 working days