References
INA:GS81116
Rubix:105A1775
Manufacturer :0000249020000
EAN:4012802712780

Product details : INA GS81116 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x105x105 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 82 mm |
| Outer diameter | 105 mm |
| Width | 5.75 mm |
| Thickness | 5.75 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 77.60 excl. VAT
/ Each
£ 93.12 incl. VAT
- Delivery usually within ( 7 ) days
