Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.050MM SHIM PACK TMAS 75-005
SKF 0.050MM SHIM PACK TMAS 75-005
Shims (set of 10 pieces) 0.05 mm SKF
References
skf:
TMAS 75-005
rubix:
113A7238
ean:
7316570962109
Technical specifications
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Product details
Technical specifications
Product details : SKF 0.050MM SHIM PACK TMAS 75-005
Shims set
Technical specifications
Attributes
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.38
excl. VAT
/
Each
£
29.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SKF STEEL SHIM TMAS100-100
INA NEEDLE BEARING WASHR GS81152
MECALINE FR80X8 858429 RINGS FR8/80
INA NEEDLE BEARING WASHR WS81211
SKF NEEDLE BEARING WASHER WS 81105
INA NEEDLE BEARING WASHR WS81224
SKF SHIM SET TMAS 50-020
INA NEEDLE BEARING WASHR GS81209
NSK FR130/10 LOCATING RING
NILOS RING 6232 AV
INA NEEDLE BEARING WASHR GS81140
SKF BEARING SEATING RING U 320
NILOS RING 6316 AV
INA NEEDLE BEARING WASHR WS81138
NILOS RING 6203 ZAV