Housing locating washer
Inner diameter | 103 mm |
---|---|
Outer diameter | 150 mm |
Width | 11.5 mm |
Logistics dimensions (L x W x H) | 12x150x150 mm |
---|---|
Logistic Weight | 830 g |
Inner diameter | 103 mm |
Outer diameter | 150 mm |
Width | 11.5 mm |
Series | GS812 |
Usually arrives within 14 working days