References
INA:GS81222
Rubix:132A5616
Manufacturer :0000249960000
EAN:4012802423761

Product details : INA GS81222 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,5x160x113 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 113 mm |
| Outer diameter | 160 mm |
| Width | 11.5 mm |
| Thickness | 11.5 mm |
Show UNSPSC/ECL@SS
£ 310.69 excl. VAT
/ Each
£ 372.83 incl. VAT
- Usually arrives within 14 working days
