References
INA:WS81248
Rubix:105A2632
Manufacturer :0000234770000
EAN:4047643148009

Product details : INA WS81248 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x335x335 mm |
|---|---|
| Logistic Weight | 7640 g |
| Inner diameter | 240 mm |
| Outer diameter | 335 mm |
| Width | 23 mm |
| Thickness | 23 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,631.86 excl. VAT
/ Each
£ 3,158.23 incl. VAT
- Usually arrives within 14 working days
