References
INA:WS81213
Rubix:105A0734
Manufacturer :0000253990000
EAN:4012802713022

Product details : INA WS81213 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x100x100 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 8 mm |
| Thickness | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- Usually arrives within 14 working days
