Housing locating washer
Inner diameter | 263 mm |
---|---|
Outer diameter | 320 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x320x320 mm |
---|---|
Logistic Weight | 2760 g |
Inner diameter | 263 mm |
Outer diameter | 320 mm |
Width | 13.5 mm |
Series | GS811 |
Usually arrives within 14 working days