References
SKF:ZW 40X47
Rubix:104A6999
Manufacturer :30494
EAN:7316571351070

Product details : SKF SPACING WASHER ZW 40X47
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x47x40 mm |
|---|---|
| Logistic Weight | 2,7 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 2 mm |
| Thickness | 0.8 mm |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
- Usually arrives within 14 working days
