References
INA:WS89309
Rubix:105A3084
Manufacturer :0000256900000
EAN:4012802713121

Product details : INA WS89309 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x85x85 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 8.25 mm |
| Thickness | 8.25 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 172.37 excl. VAT
/ Each
£ 206.84 incl. VAT
- Delivery usually within ( 7 ) days
