References
INA:WS81117
Rubix:229A2131
Manufacturer :0000254610000
EAN:4012802436686

Product details : INA WS81117 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x110x110 mm |
|---|---|
| Logistic Weight | 173 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 5.75 mm |
| Thickness | 5.75 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 180.95 excl. VAT
/ 5 pieces
£ 217.14 incl. VAT
- Delivery usually within ( 7 ) days
