Housing locating washer
Inner diameter | 32 mm |
---|---|
Outer diameter | 60 mm |
Width | 6.25 mm |
Logistics dimensions (L x W x H) | 6,25x60x60 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 32 mm |
Outer diameter | 60 mm |
Width | 6.25 mm |
Series | GS893 |
Usually arrives within 14 working days