References
INA:WS81212
Rubix:131A9864
Manufacturer :0000253720000
EAN:4012802713015

Product details : INA WS81212 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x95x95 mm |
|---|---|
| Logistic Weight | 251 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 98.61 excl. VAT
/ Each
£ 118.33 incl. VAT
- Usually arrives within 14 working days
