References
SKF:U 309
Rubix:102A6192
Manufacturer :28182
EAN:7316577009388

Product details : SKF BEARING SEATING RING U 309
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x90x90 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 56.82 excl. VAT
/ Each
£ 68.18 incl. VAT
- Usually arrives within 14 working days
