Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA WS87409 SHAFT LOCATING WASHER
INA WS87409 SHAFT LOCATING WASHER
Shaft locating washer
References
ina:
WS87409
rubix:
274A8678
manufacturer :
0000270220000
ean:
4012802077346
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA WS87409 SHAFT LOCATING WASHER
Axial bearing washer
Axial bearing disc WS, shaft washer, internally adjustable.
Technical specifications
Attributes
Logistic Weight
443
g
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
Series
WS874
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.42
excl. VAT
/
Each
£
88.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FAG U217 BEARING SEATING RING 192928130000
INA NEEDLE BEARING WASHR ZS66104ASR3
SKF BEARING SEATING RING U 307
SKF BEARING SEATING RING U 216
NSK SR200/17.5-KIT+J LOCATING RING PAIR
SKF 2MM SHIM PACK TMAS50-200
SKF NEEDLE BEARING WASHER AS 3047
NILOS RING 33205 AV
SKF STEEL SHIM TMAS125-200
NILOS RING 608 JV
INA NEEDLE BEARING WASHR WS89313
INA NEEDLE BEARING WASHR GS81210
SKF SPACING WASHER ZW 40X47
SKF BEARING SEATING RING U 306
INA NEEDLE BEARING WASHR GS81226