Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF NEEDLE BEARING WASHER WS 81105
SKF NEEDLE BEARING WASHER WS 81105
Washer
References
skf:
WS 81105
rubix:
104A9210
manufacturer :
30077
ean:
7316577013149
Technical specifications
Inner diameter
25
mm
Outer diameter
42
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : SKF NEEDLE BEARING WASHER WS 81105
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
42
x
42
mm
Logistic Weight
19
g
Inner diameter
25
mm
Outer diameter
42
mm
Width
3
mm
Series
WS
Material
Bearing steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.97
excl. VAT
/
Each
£
17.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
NILOS RING 32014 XAV
SKF BEARING SEATING RING U 317
NILOS NYLOS RING 23026 AV
INA NEEDLE BEARING WASHR GS89314
NSK SR160/14-KIT+J LOCATING RING PAIR
INA WS81222 AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION COM
INA NEEDLE BEARING WASHR GS81211
NILOS RING 6205 AV
SKF BEARING SEATING RING U 313
SKF BEARING SEATING RING U204
INA NEEDLE BEARING WASHR GS89422
NILOS RING 61844 JV
FAG U210 BEARING SEATING RING 190057090000
INA NEEDLE BEARING WASHR WS81230
NILOS RING 6215 AV