References
INA:GS81118
Rubix:105A1776
Manufacturer :0000249450000
EAN:4012802094657

Product details : INA GS81118 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6,5x120x120 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 92 mm |
| Outer diameter | 120 mm |
| Width | 6.5 mm |
| Thickness | 6.5 mm |
Show UNSPSC/ECL@SS
£ 137.54 excl. VAT
/ Each
£ 165.05 incl. VAT
- Delivery usually within ( 7 ) days
