References
FAG:GS87409
Rubix:274A7609
Manufacturer :0000274720000
EAN:4012802697834

Product details : INA GS87409 HOUSING LOCATING WASHER
Housing washer
Axial bearing disc GS, housing disc, externally adjustable.
Technical specifications
Attributes
| Logistic Weight | 432 g |
|---|---|
| Inner diameter | 47 mm |
| Outer diameter | 100 mm |
| Width | 9 mm |
| Thickness | 9 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ Each
£ 94.20 incl. VAT
- Usually arrives within 14 working days
