Housing locating washer
Inner diameter | 88 mm |
---|---|
Outer diameter | 150 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x150x150 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 88 mm |
Outer diameter | 150 mm |
Width | 13.5 mm |
Series | GS893 |
Usually arrives within 14 working days