References
SKF:TMAS 100-200
Rubix:113A6582
EAN:7316570349726

Product details : SKF STEEL SHIM TMAS100-200
Shim set
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 100 mm |
| Thickness | 2 mm |
| Material | high quality stainless steel (grade 304s31) |
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
- In stock: Next day delivery
