References
INA:WS89424
Rubix:201A3820
Manufacturer :0001887270000
EAN:4047643148191

Product details : INA WS89424 NEEDLE BEARING WASHER
Shaft locating washer,cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x250x250 mm |
|---|---|
| Logistic Weight | 7710 g |
| Inner diameter | 120 mm |
| Outer diameter | 250 mm |
| Width | 26 mm |
| Thickness | 26 mm |
Show UNSPSC/ECL@SS
£ 819.02 excl. VAT
/ Each
£ 982.82 incl. VAT
- Usually arrives within 14 working days
