References
INA:GS81105
Rubix:104A7188
Manufacturer :0000246860000
EAN:4012802041200

Product details : INA NEEDLE BEARING WASHR GS81105
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x42x42 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 26 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Thickness | 3 mm |
| Material | low alloy, through-hardened chromium steel |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- In stock: Next day delivery
