References
INA:WS81140
Rubix:105A2319
Manufacturer :0000270300000
EAN:4012802471922

Product details : INA WS81140 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x250x250 mm |
|---|---|
| Logistic Weight | 1420 g |
| Inner diameter | 200 mm |
| Outer diameter | 247 mm |
| Width | 11 mm |
| Thickness | 11 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 980.76 excl. VAT
/ Each
£ 1,176.91 incl. VAT
- Usually arrives within 14 working days
