Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA WS81208 NEEDLE BEARING WASHR 252910000
INA WS81208 NEEDLE BEARING WASHR 252910000
Shaft locating washer
References
ina:
WS81208
rubix:
229A2134
manufacturer :
0000252910000
ean:
4012802712940
Technical specifications
Inner diameter
40
mm
Outer diameter
68
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : INA WS81208 NEEDLE BEARING WASHR 252910000
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
68
x
68
mm
Logistic Weight
93
g
Inner diameter
40
mm
Outer diameter
68
mm
Width
5
mm
Series
WS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.98
excl. VAT
/
Each
£
19.18
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
NILOS RING 6228 AV
SKF SPACING WASHER ZW 80X90
INA NEEDLE BEARING WASHR GS81218
INA NEEDLE BEARING WASHR GS89324
INA WS81222 AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION COM
FAG U220 BEARING SEATING RING
INA NEEDLE BEARING WASHR GS81108
NSK SR250/15-KIT+J LOCATING RING PAIR
SKF 0.25MM SHIM PACK TMAS 75-025
SKF NEEDLE BEARING WASHER AS 3552
SKF 0.10MM SHIM PACK TMAS 50-010
NILOS RING 23024 AV
NILOS RING 6212 AV
INA NEEDLE BEARING WASHR GS81206
SKF BEARING SEATING RING U 313