Housing locating washer
Inner diameter | 123 mm |
---|---|
Outer diameter | 250 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x250x250 mm |
---|---|
Logistic Weight | 7590 g |
Inner diameter | 123 mm |
Outer diameter | 250 mm |
Width | 26 mm |
Series | GS894 |
Material | Steel |
Usually arrives within 14 working days