NILOS RING 32014 XAV


NILOS ring for single-row tapered roller bearings

References
nilos:32014XAV
rubix:102A5792
ean:7316578006898
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter107.5 mm
Width0.3 mm
See all Specifications

Product details : NILOS RING 32014 XAV


Nilos ring for single-row tapered roller bearings. Sealing on the outer rolling bearing ring. The dimensions of the sealing edge are much different from the other models due to the different width between the inner and outer bearing rings. It must be measured in such a way that it still reaches the system with certainty at the rolling bearing ring and thus constitutes a safe seal in all instances.
Nilos ring for single-row tapered roller bearings. Sealing on the outer rolling bearing ring. The dimensions of the sealing edge are much different from the other models due to the different width between the inner and outer bearing rings. It must be measured in such a way that it still reaches the system with certainty at the rolling bearing ring and thus constitutes a safe seal in all instances.

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter107.5 mm
Width0.3 mm
MaterialZinc-plated steel
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
  • Usually arrives within 14 working days